• The item cannot be ordered due to missing prices.

Indexable face mill 45° right-hand cutting 50/5 mm

Article no.: 214200 50/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 5
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
maximum external ⌀ Dmax 63 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SE.. 1204..
Pack of insert screws 219800 (20IP; 5.7 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214200 50/5
EAN / GTIN 4045197131409
Manufacturer number 214200 50/5

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 45° right-hand cutting  50/5 mm

Indexable face mill 45° right-hand cutting 50/5 mm

Number of cutting edges Z 5 5 5 5
Through-coolant yes yes no yes
suitable indexable insert SE.. 1204.. SN.U; ON.U SE.. 1204.. SE.T1305; XEEW1305
Shank type with bore with bore with bore with bore
Cutting edge ⌀ DC 50 mm 50 mm 50 mm 50 mm
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing
Type of product Face mill Face mill Face mill Face mill

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart