• The item cannot be ordered due to missing prices.

GARANT Softcut® 45° high-performance indexable face mill 50/5 mm

Article no.: 213555 50/5

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 5
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    Cutting edge ⌀ DC 50 mm
    Number of cutting edges Z 5
    Shank type with bore
    Setting angle κ 45 degrees
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    maximum external ⌀ Dmax 62.1 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert SE.T1305; XEEW1305
    Pack of insert screws 219833 (15IP; 3.0 Nm)
    Type of product Face mill

    Identification numbers & Classifications

    Article number 213555 50/5
    EAN / GTIN 4045197953469
    Manufacturer number 213555 50/5

    Description

    Version:

    High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart