{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 160 mm | |
Number of cutting edges Z | 12 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 172.3 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | SE.T1305; XEEW1305 | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | Face mill |
Article number | 213555 160/12 | |
EAN / GTIN | 4045197953681 | |
Manufacturer number | 213555 160/12 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 160/12mm |
||
Overall length Ltot | 63 mm | |
Through-coolant | yes | yes |
suitable indexable insert | SE.T1305; XEEW1305 | |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 160 mm | |
Machining strategy | MTC | MTC |
Type of product | Face mill | Face mill |