{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APET 180508 FR | |
Type | ALU | |
Corner radius | 0.8 mm | |
Grade | HU7810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Type of product | Indexable insert for milling |
Article number | 215208 ALU | |
EAN / GTIN | 4045197600905 | |
Manufacturer number | 215208 ALU | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |