{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 62.1 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.T1305; XEEW1305 | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | Face mill |
Article number | 213555 50/4 | |
EAN / GTIN | 4045197953452 | |
Manufacturer number | 213555 50/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Softcut® 45° high-performance indexable face mill 50/4 mm |
||||
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Mounting bore ⌀ | 22 | 22 | 22 | 22 |
Overall length Ltot | 40 | 40 | 40 | 40 |
suitable indexable insert | SE.T1305 ;XEEW1305 | POMX 10T5.. | OF.. 050405 | SE.. 1204.. |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 | 50 | 50 | 50 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |