• The item cannot be ordered due to missing prices.

Indexable face mill 45° right-hand cutting 250/16 mm

Article no.: 214200 250/16
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 250 mm
Number of cutting edges Z 16
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
maximum external ⌀ Dmax 263 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 60 mm
suitable indexable insert SE.. 1204..
Pack of insert screws 219800 (20IP; 5.7 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214200 250/16
EAN / GTIN 4045197549877
Manufacturer number 214200 250/16

Description

Version:

For arbors to DIN 2079, with 4 additional attachment holes.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP.
For technical reasons without internal coolant supply.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart