• The item cannot be ordered due to missing prices.

Indexable face mill 45° right-hand cutting 100/6 mm

Article no.: 214200 100/6

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 6
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
maximum external ⌀ Dmax 113 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
suitable indexable insert SE.. 1204..
Pack of insert screws 219800 (20IP; 5.7 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214200 100/6
EAN / GTIN 4045197702340
Manufacturer number 214200 100/6

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 45° right-hand cutting  100/6 mm

Indexable face mill 45° right-hand cutting 100/6 mm

Mounting bore ⌀ 32 mm 32 mm 32 mm
Overall length Ltot 50 mm 50 mm 50 mm
maximum external ⌀ Dmax 113 mm 113 mm 113 mm
suitable indexable insert SE.. 1204.. SE.. 1203.. SE.. 1204..
Shank type with bore with bore with bore
Cutting edge ⌀ DC 100 mm 100 mm 100 mm
Setting angle κ 45 degrees 45 degrees 45 degrees

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart