• The item cannot be ordered due to missing prices.

Indexable face mill 45° 80/6 mm

Article no.: 214202 80/6

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 6
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Machining strategy MTC
maximum external ⌀ Dmax 93 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert SE.. 1204..
Pack of insert screws 219848 (20IP; 5.7 Nm)
Standard Works standard
Type of product Face Mill

Identification numbers & Classifications

Article number 214202 80/6
EAN / GTIN 4067263002017
Manufacturer number 214202 80/6

Description

Version:

Without through-coolant feed.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 45°  80/6 mm

Indexable face mill 45° 80/6 mm

Number of cutting edges Z 6 6
Mounting bore ⌀ 27 mm 27 mm
maximum external ⌀ Dmax 93 mm 93 mm
Shank type with bore with bore
Cutting edge ⌀ DC 80 mm 80 mm
Spacing of the cutters unequal spacing unequal spacing
Type of product Face Mill Face mill

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart