• The item cannot be ordered due to missing prices.

Indexable face mill 45° left-hand cutting 80/6 mm

Article no.: 214205 80/6
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: no
  • Machining strategy: MTC

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant no
Machining strategy MTC
maximum external ⌀ Dmax 93 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert SE.. 1204..
Pack of insert screws 219800 (20IP; 5.7 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214205 80/6
EAN / GTIN 4045197717412
Manufacturer number 214205 80/6

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart