{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Hi5 | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 25.6 mm | |
maximum cutting depth ap max | 1.4 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | POMX 0704.. | |
Pack of insert screws | 219884 (10IP; 2.2 Nm) | |
Setting angle κ | 90 degrees | |
Type of product | Copy mill |
Article number | 213200 40/4 | |
EAN / GTIN | 4045197783509 | |
Manufacturer number | 213200 40/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hi5 high feed rate indexable face mill 40/4 mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Overhang L1 | 50 | 50 | 50 |
Setting angle κ | 90 | 16 | 15 |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 40 | 40 | 40 |
⌀ D3 | 25.6 | 28 | 30 |
Type of product | Copy mill | Copy mill | Copy mill |