• The item cannot be ordered due to missing prices.

Hi5 high feed rate indexable face mill 32/3 mm

Article no.: 213200 32/3
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Hi5
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Weldon shank
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 17.6 mm
maximum cutting depth ap max 1.4 mm
Overhang L1 40 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert POMX 0704..
Pack of insert screws 219884 (10IP; 2.2 Nm)
Setting angle κ 90 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 213200 32/3
EAN / GTIN 4045197783493
Manufacturer number 213200 32/3

Description

Version:

Particularly smooth-running, due to unequal spacing of the teeth.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart