{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | POMX 0704ZEER M | |
Type | ST900 | |
Grade | HB9525 | |
Tool material | Carbide | |
Programming radius at ap max | 3.61 mm | |
Feed fz per tooth | 1 mm | |
Number of changes/inserts | 5 | |
Type of product | Indexable insert for milling |
Article number | 213125 ST900 | |
EAN / GTIN | 4045197743220 | |
Manufacturer number | 213125 ST900 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |