{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Hi5 | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 10.6 mm | |
maximum cutting depth ap max | 1.4 mm | |
Overhang L1 | 36 mm | |
Overall length Ltot | 92 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | POMX 0704.. | |
Pack of insert screws | 219883 (10IP; 2.2 Nm) | |
Setting angle κ | 90 degrees | |
Type of product | Copy mill |
Article number | 213200 25/2 | |
EAN / GTIN | 4045197783486 | |
Manufacturer number | 213200 25/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hi5 high feed rate indexable face mill 25/2 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Overhang L1 | 36 mm | 39 mm | 39 mm | 39 mm |
Setting angle κ | 90 degrees | 9 degrees | 16 degrees | 15 degrees |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm |
⌀ D3 | 10.6 mm | 9 mm | 13 mm | 15 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill |