POMX 0704ZEER M, HB9640, Type: INOX

Article no.: 213134 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,891.16 / Piece
  • from 10 Piece
    INR  1,575.81 / Piece
on request
In stock Available in 11-14 working days
1,858 pieces in stock 1,858 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 0704ZEER M
Type INOX
Type HB9640
Tool material Carbide
Programming radius at ap max 3.61 mm
Feed fz per tooth 0.9 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification & Classification

Article number 213134 INOX
EAN / GTIN 4045197743251
Manufacturer number 213134 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
320
Steel < 900 N/mm²
P
280
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
150
Ti > 850 N/mm²
S
80
Uni
 
wet maximum
 
Air
 

Description

Version:

Flat cutting edge length: 1.5 mm, for high surface quality.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 1.4 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart