{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 28 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 68 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 1.35 degrees | |
Ramping length L for αmax | 25.43 mm | |
suitable indexable insert | XDM.090416 | |
Setting angle κ | 16 degrees | |
Type of product | Copy mill |
Article number | 212807 40/4 | |
EAN / GTIN | 4045197939074 | |
Manufacturer number | 212807 40/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 40/4 mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Overhang L1 | 50 | 50 | 50 |
Setting angle κ | 16 | 90 | 15 |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 40 | 40 | 40 |
⌀ D3 | 28 | 25.6 | 30 |
Type of product | Copy mill | Copy mill | Copy mill |