{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 20 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 52 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 1.97 degrees | |
Ramping length L for αmax | 17.43 mm | |
suitable indexable insert | XDM.090416 | |
Setting angle κ | 16 degrees | |
Type of product | Copy mill |
Article number | 212807 32/3 | |
EAN / GTIN | 4045197939050 | |
Manufacturer number | 212807 32/3 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Q high feed rate indexable milling cutter, Weldon shank, ⌀ D / number of effective cutting edges Z: 32/3mm |
|||
Number of cutting edges Z | 3 | 3 | 3 |
Overhang L1 | 40 mm | 40 mm | 40 mm |
Overall length Ltot | 100 mm | 100 mm | 100 mm |
suitable indexable insert | XDM.090416 | POMX 0704.. | XOMU094812 |
Shank type | Weldon shank | Weldon shank | Weldon shank |
Shank ⌀ Ds h6 | 32 mm | 32 mm | 32 mm |
Type of product | Copy mill | Copy mill | Copy mill |