• The item cannot be ordered due to missing prices.

GARANT Power Q Double high feed rate indexable milling cutter 32/3 mm

Article no.: 213000 32/3

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Weldon shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 22 mm
Overhang L1 40 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 54 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 1.2 mm
Ramping angle αmax 1.76 degrees
Ramping length L for αmax 19.55 mm
suitable indexable insert XOMU094812
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 213000 32/3
EAN / GTIN 4062406266363
Manufacturer number 213000 32/3

Description

Version:

Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock.

Spare part:

Pack of insert screws No. 219799 7 (10IP; 2.8Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Q Double high feed rate indexable milling cutter  32/3 mm

GARANT Power Q Double high feed rate indexable milling cutter 32/3 mm

Number of cutting edges Z 3 3 3
Setting angle κ 15 90 16
Overall length Ltot 100 100 100
suitable indexable insert XOMU094812 POMX 0704.. XDM.090416
Shank type Weldon shank Weldon shank Weldon shank
Shank ⌀ Ds h6 32 32 32
⌀ D3 22 17.6 20

Suitable products

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart