• The item cannot be ordered due to missing prices.

XOMU094812ZZER ST1400

Article no.: 213025 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XOMU094812ZZER
    Type ST1400
    Grade HB4030
    Tool material Carbide
    recommended cutting depth ap max 1 mm
    maximum cutting depth ap max 1.5 mm
    Programming radius at ap max 2 mm
    Feed fz per tooth 1.1 mm
    Number of changes/inserts 6
    Coating TiCn-Al2O3
    Corner radius 1,2 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213025 ST1400
    EAN / GTIN 4062406266561
    Manufacturer number 213025 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    240
    Steel < 1400 N/mm²
    P
    220
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges (2×3 cutting edges). High-performance tool material for particularly high cost-effectiveness.

    Note:

    Standard application values for ae = 0.5...1×D / ap max

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    XOMU094812ZZER  ST1400

    XOMU094812ZZER ST1400

    Coating TiCn-Al2O3 CVD CVD
    Corner radius 1,2 0,8 0,8
    ISO code indexable insert XOMU094812ZZER XNEX 080608 XNEX 080608
    Grade HB4030 HBM015 HB7515
    Type ST1400 ST1400 ST1400
    Feed fz per tooth 1.1 0.21 0.21
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart