{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 22 mm | |
Overall length Ltot | 47 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 54 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 1.76 degrees | |
Ramping length L for αmax | 19.55 mm | |
suitable indexable insert | XOMU094812 | |
Type of product | Copy mill |
Article number | 213004 32/3 | |
EAN / GTIN | 4062406266660 | |
Manufacturer number | 213004 32/3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Q Double high feed rate indexable milling cutter 32/3 mm |
|||
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging |
Overall length Ltot | 47 mm | 42 mm | 47 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | XOMU094812 | XD.. 09T308 | XDM.090416 |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 22 mm | 16 mm | 20 mm |
Ramping angle αmax | 1.76 degrees | 1.11 degrees | 1.97 degrees |