{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 32 mm | |
Overall length Ltot | 47 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 74 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 1.16 degrees | |
Ramping length L for αmax | 29.55 mm | |
suitable indexable insert | XOMU094812 | |
Type of product | Copy mill |
Article number | 213004 42/4 | |
EAN / GTIN | 4062406266691 | |
Manufacturer number | 213004 42/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Q Double high feed rate indexable milling cutter 42/4 mm |
|||
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging |
Overall length Ltot | 47 | 42 | 47 |
Cutting edge ⌀ DC | 42 | 42 | 42 |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 32 | 21 | 30 |
Circular interpolation milling ⌀ Dmin | 74 | 63 | 72 |
Ramping length L for αmax | 29.55 | 20.5 | 27.43 |