{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 25 mm | |
Overall length Ltot | 47 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 60 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 1.52 degrees | |
Ramping length L for αmax | 22.55 mm | |
suitable indexable insert | XOMU094812 | |
Type of product | Copy mill |
Article number | 213004 35/4 | |
EAN / GTIN | 4062406266677 | |
Manufacturer number | 213004 35/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Q Double high feed rate indexable milling cutter 35/4 mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping | End milling; Circular milling; Ramping |
Overall length Ltot | 47 mm | 42 mm | 42 mm |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 35 mm | 35 mm | 35 mm |
Type of product | Copy mill | Copy mill | Copy mill |