{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Ramping; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 15 mm | |
Overhang L1 | 70 mm | |
Overall length Ltot | 150 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 40 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 2.74 degrees | |
Ramping length L for αmax | 12.55 mm | |
suitable indexable insert | XOMU094812 | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 213002 25/2 | |
EAN / GTIN | 4062406266431 | |
Manufacturer number | 213002 25/2 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Q Double high feed rate indexable milling cutter, Plain shank, ⌀ D / number of effective cutting edges Z: 25/2mm |
|||
Number of cutting edges Z | 2 | 3 | 2 |
Overhang L1 | 70 mm | 39 mm | 120 mm |
Milling application | Ramping; Ramping; Plunging | Corner milling | Circular milling; Ramping; Plunging |
Overall length Ltot | 150 mm | 95 mm | 200 mm |
Shank type | Plain shank | Weldon shank | Plain shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm |