{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Ramping; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 22 mm | |
Overhang L1 | 70 mm | |
Overall length Ltot | 150 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 54 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 1.76 degrees | |
Ramping length L for αmax | 19.55 mm | |
suitable indexable insert | XOMU094812 | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 213002 32/3 | |
EAN / GTIN | 4062406266455 | |
Manufacturer number | 213002 32/3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q Double high feed rate indexable milling cutter 32/3 mm |
||
Setting angle κ | 15 | 16 |
Overall length Ltot | 150 | 200 |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 32 | 32 |
⌀ D3 | 22 | 20 |
Ramping length L for αmax | 19.55 | 17.43 |
Type of product | Copy mill | Copy mill |