{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Milling application | Ramping; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 30 mm | |
Overhang L1 | 120 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 70 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 1.25 degrees | |
Ramping length L for αmax | 27.55 mm | |
suitable indexable insert | XOMU094812 | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 213002 40/4 | |
EAN / GTIN | 4062406266479 | |
Manufacturer number | 213002 40/4 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Q Double high feed rate indexable milling cutter, Plain shank, ⌀ D / number of effective cutting edges Z: 40/4mm |
||
Through-coolant | yes | yes |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 40 mm | 40 mm |
Machining strategy | HPC | HPC |
Circular interpolation milling ⌀ Dmin | 70 mm | 68 mm |
Circular interpolation milling ⌀ Dmax | 78 mm | 78 mm |
Ramping length L for αmax | 27.55 mm | 25.43 mm |