{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 38 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 88 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 0.97 degrees | |
Ramping length L for αmax | 35.43 mm | |
suitable indexable insert | XDM.090416 | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 212812 50/5 | |
EAN / GTIN | 4045197939203 | |
Manufacturer number | 212812 50/5 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Power Q high feed rate indexable milling cutter, with bore, ⌀ D / number of effective cutting edges Z: 50/5mm |
on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF 413.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 406.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 279.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm |
Setting angle κ | 16 degrees | 9 grado | 90 grado | 11 grado |
Through-coolant | yes | sì | sì | sì |
suitable indexable insert | XDM.090416 | XD.. 09T308 | POMX 0704.. | XDM.120516 |
Shank type | with bore | a manicotto | a manicotto | a manicotto |
⌀ D3 | 38 mm | 34 mm | 35,6 mm | 34 mm |
Type of product | Copy mill | Fresa a copiare (RD..10) | Fresa a copiare (RD..10) | Fresa a copiare (RD..10) |