• The item cannot be ordered due to missing prices.

FeedKing high feed rate indexable face mill, with threaded shank, ⌀ D / number of teeth Z: 32/3mm

Article no.: 212905 32/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type with threaded shank
Milling application Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Machining strategy HPC
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 17 mm
⌀ D2 28.7 mm
⌀ D3 16 mm
maximum cutting depth ap max 1.15 mm
Overall length Ltot 42 mm
Mounting thread M M16
Circular interpolation milling ⌀ Dmin 48 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 1.15 mm
Ramping angle αmax 1.11 degrees
Ramping length L for αmax 15.5 mm
suitable indexable insert XD.. 09T308
Pack of insert screws 219933 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212905 32/3
EAN / GTIN 4045197320889
Manufacturer number 212905 32/3

Description

Version:

Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

When working with extensions, always use internal cooling.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


FeedKing high feed rate indexable face mill, with threaded shank, ⌀ D / number of teeth Z: 32/3mm

FeedKing high feed rate indexable face mill, with threaded shank, ⌀ D / number of teeth Z: 32/3mm

Milling application Circular milling; Ramping; Plunging Circular milling; Ramping; Plunging Circular milling; Ramping; Plunging
Overall length Ltot 42 mm 47 mm 47 mm
Through-coolant yes yes yes
suitable indexable insert XD.. 09T308 XDM.090416 XOMU094812
Machining strategy HPC HPC HPC
⌀ D3 16 mm 20 mm 22 mm
Ramping angle αmax 1.11 degrees 1.97 degrees 1.76 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart