• The item cannot be ordered due to missing prices.

FeedKing high feed rate indexable face mill 32/5 mm

Article no.: 212905 32/5
  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 5
Shank type with threaded shank
Milling application Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Machining strategy HPC
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 17 mm
⌀ D2 28.7 mm
⌀ D3 19 mm
maximum cutting depth ap max 0.85 mm
Overall length Ltot 42 mm
Mounting thread M M16
Circular interpolation milling ⌀ Dmin 51 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 0.85 mm
Ramping angle αmax 0.95 degrees
Ramping length L for αmax 18 mm
suitable indexable insert XD.. 070308
Pack of insert screws 219810 (9IP; 2.2 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212905 32/5
EAN / GTIN 4045197750594
Manufacturer number 212905 32/5

Description

Version:

Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

When working with extensions, always use internal cooling.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart