Indexable insert for milling XDLW 070308 SR, for FeedKing HPC indexable face mills, HB7525, Type: ST1400

Article no.: 212926 ST1400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  2,031.32 / Piece
  • from 10 Piece
    INR  1,693.24 / Piece
on request
In stock Available in 11-14 working days
5,485 pieces in stock 5,485 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLW 070308 SR
Type ST1400
Corner radius 0.8 mm
Type HB7525
Tool material Carbide
Programming radius at ap max 1.58 mm
maximum cutting depth ap max 0.85 mm
Feed fz per tooth 0.65 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 212926 ST1400
EAN / GTIN 4045197581525
Manufacturer number 212926 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart