{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 6 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 29 mm | |
maximum cutting depth ap max | 0.85 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 71 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Circular interpolation milling ap | 0.85 mm | |
Ramping angle αmax | 0.61 degrees | |
Ramping length L for αmax | 28 mm | |
suitable indexable insert | XD.. 070308 | |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | |
Type of product | Copy mill |
Article number | 212905 42/6 | |
EAN / GTIN | 4045197715326 | |
Manufacturer number | 212905 42/6 |
This article |
Recommendations |
||
---|---|---|---|
FeedKing high feed rate indexable face mill, with threaded shank, ⌀ D / number of teeth Z: 42/6mm |
|||
Mounting thread M | M16 | M16 | M16 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping | Circular milling; Ramping |
Overall length Ltot | 42 mm | 42 mm | 42 mm |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 42 mm | 42 mm | 42 mm |
⌀ D3 | 29 mm | 32 mm | 32 mm |
Type of product | Copy mill | Copy mill | Copy mill |