• The item cannot be ordered due to missing prices.

FeedKing high feed rate indexable face mill 35/3S mm

Article no.: 212905 35/3S

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FeedKing
    Cutting edge ⌀ DC 35 mm
    Number of cutting edges Z 3
    Shank type with threaded shank
    Milling application Circular milling; Ramping; Plunging
    Spacing of the cutters unequal spacing
    Machining strategy HPC
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D1 h6 17 mm
    ⌀ D2 28.7 mm
    ⌀ D3 14 mm
    maximum cutting depth ap max 1.8 mm
    Overall length Ltot 42 mm
    Mounting thread M M16
    Circular interpolation milling ⌀ Dmin 49 mm
    Circular interpolation milling ⌀ Dmax 68 mm
    Circular interpolation milling ap 1.85 mm
    Ramping angle αmax 1.27 degrees
    Ramping length L for αmax 13.5 mm
    suitable indexable insert XD.. 120408
    Pack of insert screws 219800 (20IP; 5.7 Nm)
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212905 35/3S
    EAN / GTIN 4045197750587
    Manufacturer number 212905 35/3S

    Description

    Version:

    Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

    Advantage:

    Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

    Note:

    When working with extensions, always use internal cooling.
    Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart