• The item cannot be ordered due to missing prices.

XDLW 120408 SR ST900

Article no.: 212968 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLW 120408 SR
Type ST900
Corner radius 0.8 mm
Grade HB7530
Tool material Carbide
Programming radius at ap max 2.6 mm
maximum cutting depth ap max 1.8 mm
Feed fz per tooth 1.07 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212968 ST900
EAN / GTIN 4045197581747
Manufacturer number 212968 ST900

Application Table

Steel < 500 N/mm²
P
320
Steel < 750 N/mm²
P
270
Steel < 900 N/mm²
P
230
wet maximum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart