• The item cannot be ordered due to missing prices.

Indexable insert for milling XDLW 070308 TN, for FeedKing HPC indexable face mills, HB7720

Article no.: 212925 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLW 070308 TN
Type ST1400
Corner radius 0.8 mm
Type HB7720
Tool material Carbide
Programming radius at ap max 1.58 mm
maximum cutting depth ap max 0.85 mm
Feed fz per tooth 0.65 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 212925 ST1400
EAN / GTIN 4045197453839
Manufacturer number 212925 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart