• The item cannot be ordered due to missing prices.

GARANT Power Q Mini high feed rate indexable milling cutter 16/2 mm

Article no.: 213056 16/2

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Plunging; Circular milling; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling application Plunging; Circular milling; Plunging
Machining strategy HPC
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 8.5 mm
⌀ D2 13 mm
⌀ D3 10 mm
Overall length Ltot 25 mm
Mounting thread M M8
Circular interpolation milling ⌀ Dmin 26 mm
Circular interpolation milling ⌀ Dmax 30 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 2.39 degrees
Ramping length L for αmax 8.4 mm
suitable indexable insert ANGX10T308ZE.R
Type of product Copy mill

Identification numbers & Classifications

Article number 213056 16/2
EAN / GTIN 4062406566555
Manufacturer number 213056 16/2

Description

Version:

High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

Spare part:

Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.
When working with extensions, always use internal cooling.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Q Mini high feed rate indexable milling cutter  16/2 mm

GARANT Power Q Mini high feed rate indexable milling cutter 16/2 mm

Mounting thread M M8 M8
Through-coolant yes yes
suitable indexable insert ANGX10T308ZE.R XOM.060310
Machining strategy HPC HPC
⌀ D3 10 8
Circular interpolation milling ⌀ Dmax 30 30
Type of product Copy mill Copy mill

Suitable products

Inserts

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart