{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ANGX 10T308ZEER | |
Type | ST1400 | |
Grade | HB9540 | |
Tool material | Carbide | |
recommended cutting depth ap max | 0.8 mm | |
maximum cutting depth ap max | 1 mm | |
Programming radius at ap max | 1.6 mm | |
Feed fz per tooth | 0.9 mm | |
Insert thickness S | 3.97 mm | |
Number of changes/inserts | 4 | |
Corner radius | 0,8 mm | |
Type of product | Indexable insert for milling |
Article number | 213066 ST1400 | |
EAN / GTIN | 4062406355456 | |
Manufacturer number | 213066 ST1400 |
This article |
Recommendations |
||
---|---|---|---|
ANGX 10T308ZEER ST1400 |
|||
Number of changes/inserts | 4 | 6 | 6 |
ISO code indexable insert | ANGX 10T308ZEER | XNEX 080608 | XNEX 080608 |
Tool material | Carbide | Carbide | Carbide |
Grade | HB9540 | HBM015 | HB7515 |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.9 | 0.21 | 0.21 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |