• The item cannot be ordered due to missing prices.

Indexable insert for milling XNEX 080608, for indexable milling cutters, HBM015, Type: ST1400

Article no.: 215106 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX 080608
Type ST1400
Type HBM015
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.21 mm
Number of changes/inserts 6
Coating CVD
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215106 ST1400
EAN / GTIN 4062406103088
Manufacturer number 215106 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

6 edges ensure good value for money, due to a low price per cutting edge.
Double-sided 2×3-edge carbide indexable insert for shoulder milling operations.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart