{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Milling application | Plunging; Circular milling; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 29 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 64 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 0.73 degrees | |
Ramping length L for αmax | 27.4 mm | |
suitable indexable insert | ANGX10T308ZE.R | |
Type of product | Copy mill |
Article number | 213056 35/5 | |
EAN / GTIN | 4062406566609 | |
Manufacturer number | 213056 35/5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Power Q Mini high feed rate indexable milling cutter 35/5 mm |
|||||
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 |
Mounting thread M | M16 | M16 | M16 | M16 | M16 |
Milling application | Plunging; Circular milling; Plunging | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping | Ramping; Ramping |
Through-coolant | yes | yes | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
⌀ D3 | 29 mm | 25 mm | 22 mm | 25 mm | 25 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |