{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ANGX 10T308ZESR | |
Type | HART | |
Type | HB9715 | |
Tool material | Carbide | |
recommended cutting depth ap max | 0.4 mm | |
maximum cutting depth ap max | 1 mm | |
Programming radius at ap max | 1.6 mm | |
Feed fz per tooth | 0.5 mm | |
Insert thickness S | 3.97 mm | |
Number of changes/inserts | 4 | |
Corner radius | 0,8 mm | |
Type of product | Indexable insert for milling |
Article number |
213068 HART
Copy |
|
EAN / GTIN |
4062406355463
Copy |
|
Manufacturer number |
213068 HART
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |