{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 10 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | WR | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner rounding rv | 0.32 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.12 mm | |
Feed fz for side milling in short-chipping aluminium | 0.14 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205255 10 | |
EAN / GTIN | 4062406122379 | |
Manufacturer number | 205255 10 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 DC: 10mm |
|||||||
Overhang length L1 incl. recess | 30 mm | 32 mm | 32 mm | 30 mm | 30 mm | 30 mm | |
Coating | DLC | uncoated | DLC | TiAlN | TiAlN | DLC | uncoated |
Colour ring | yellow | yellow | yellow | pink | pink | yellow | yellow |
Through-coolant | yes | no | no | no | no | no | no |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 35 degrees | 30 degrees | 40 degrees | 40 degrees | 35 degrees | 45 degrees | |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |