{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 4 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 5 | |
Helix angle | 38 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overhang length L1 incl. recess | 23 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in short-chipping aluminium | 0.05 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 203203 4 | |
EAN / GTIN | 4062406119355 | |
Manufacturer number | 203203 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Alu solid carbide milling cutter, HPC HPC 4 mm |
||||||
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 | 90 |
Cutting width ae for milling operation | 0.1×D for side milling | 0.05×D for side milling | 0.1×D for side milling | 0.1×D for side milling | 0.05×D for side milling | Full slot cutting depth 1×D |
Colour ring | yellow | without | green | without | without | yellow |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 4 | 4 | 4 | 4 | 4 | 4 |
Type | W | N | N | N | N | W |
No. of teeth Z | 5 | 6 | 7 | 6 | 6 | 5 |