• The item cannot be ordered due to missing prices.

GARANT Master Alu PickPocket solid carbide roughing end mill HPC 4 mm

Article no.: 202017 4

Select article variation and quantity

⌀ e6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Alu
Cutting edge ⌀ DC 4 mm
Coating DLC
Tool material Solid carbide
Norm Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 6.5 mm
Overhang length L1 incl. recess 24 mm
Recess ⌀ D1 3.7 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.1 mm
Feed fz for slot milling in short-chipping aluminium 0.03 mm
Feed fz for side milling in short-chipping aluminium 0.04 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202017 4
EAN / GTIN 4062406381004
Manufacturer number 202017 4

Application Table

Aluminium
N
380
Aluminium (short chipping)
N
300
Alu > 10% Si
N
270
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
PVDF GF20
N
160
POM GF25
N
150
PA 66 GF30
N
140
PEEK GF30
N
120
PTFE CF25
N
150
Honeycomb sandwich
N
220
Cu
N
140
CuZn
N
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 2×D into solid material at very high feed rates and smooth cutting action.
Very high feed rates when plunging vertically.
Ramping capability up to 45°.
Very long overhang for safe machining of deep cavities.
With the latest generation of DLC coating sp2.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Note:

A minimum oversize of 0.1×D must be maintained for subsequent finishing operations.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart