• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter, HPC HPC 16 mm

Article no.: 203203 16

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 16 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 5
    Helix angle 38 degrees
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.1×D for side milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 48 mm
    Overhang length L1 incl. recess 55 mm
    Recess ⌀ D1 15.5 mm
    Overall length L 110 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer angle 90 degrees
    Feed fz for side milling in short-chipping aluminium 0.08 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203203 16
    EAN / GTIN 4062406119409
    Manufacturer number 203203 16

    Application Table

    Aluminium
    N
    550
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    450
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Honeycomb sandwich
    N
    300
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For finishing operations.
    Special geometry for optimum chip evacuation.
    Unequal spacing gives high intrinsic stability and smooth cutting action.
    For profile milling as a finishing operation.

    Note:

    Order the uncoated version using No. 203207.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart