• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 DC: 16mm

Article no.: 205255 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant yes
Machining strategy HPC
Flute length Lc 31 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner rounding rv 0.32 mm
Feed fz for slot milling in short-chipping aluminium 0.2 mm
Feed fz for side milling in short-chipping aluminium 0.22 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205255 16
EAN / GTIN 4062406122409
Manufacturer number 205255 16

Application Table

Aluminium
N
450
Aluminium (short chipping)
N
400
Alu > 10% Si
N
380
PA 66
N
120
PEEK
N
100
Cu
N
160
CuZn
N
200
wet maximum
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals.
Improved chip evacuation due to central through-coolant.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.
Up to 2 × D into solid material at very high feed rates and smooth cutting action.
Ramping capability up to 45°.
Very high feed rates when plunging vertically, thanks to special plunging geometry.

Note:

For HB shanks use order No. 205256.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 D<sub>C</sub>: 16mm

GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 DC: 16mm

Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling 0.4×D for side milling; Full slot cutting depth 1×D Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D Full slot cutting depth 1×D; Full slot cutting depth 1×D
Recess ⌀ D1 15 mm 15 mm 15.8 mm 15.8 mm 15 mm 15 mm 15.8 mm 15.8 mm
Through-coolant yes no no no no no no no
Flute length Lc 31 mm 36 mm 32 mm 32 mm 31 mm 31 mm 31 mm 31 mm
Tool material Solid carbide Solid carbide Solid carbide solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ e8 f8 d11 d11 e8 e8 e8 e8
Feed fz for slot milling in short-chipping aluminium 0.2 mm 0.09 mm 0.09 mm 0.09 mm 0.2 mm 0.2 mm 0.14 mm 0.12 mm

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart