• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 DC: 12mm

Article no.: 205255 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 12 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant yes
Machining strategy HPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 11 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner rounding rv 0.32 mm
Feed fz for slot milling in short-chipping aluminium 0.15 mm
Feed fz for side milling in short-chipping aluminium 0.18 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205255 12
EAN / GTIN 4062406122386
Manufacturer number 205255 12

Application Table

Aluminium
N
450
Aluminium (short chipping)
N
400
Alu > 10% Si
N
380
PA 66
N
120
PEEK
N
100
Cu
N
160
CuZn
N
200
wet maximum
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals.
Improved chip evacuation due to central through-coolant.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.
Up to 2 × D into solid material at very high feed rates and smooth cutting action.
Ramping capability up to 45°.
Very high feed rates when plunging vertically, thanks to special plunging geometry.

Note:

For HB shanks use order No. 205256.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 D<sub>C</sub>: 12mm

GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 DC: 12mm

Coating DLC uncoated DLC TiAlN TiAlN DLC uncoated
Colour ring yellow yellow yellow pink pink yellow yellow
Through-coolant yes no no no no no no
Shank DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 1835 B to h5 DIN 6535 HA to h6 DIN 6535 HA to h6
Cutting edge ⌀ DC 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Tool material Solid carbide Solid carbide solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart