• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter with more chip separators TPC, TiAlN, ⌀ e8 DC: 10mm

Article no.: 203122 10

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0,08×D
Shank DIN 1835 B to h5
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 22 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.8 mm
Overall length L 73 mm
Shank ⌀ Ds 10 mm
Corner rounding rv 0.2 mm
Average chip thickness hmax for TPC milling in titanium > 850 N/mm2 0.06 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203122 10
EAN / GTIN 4062406120078
Manufacturer number 203122 10

Application Table

Ti > 850 N/mm²
S
120
wet maximum
 

Description

Version:

High-performance milling cutter specially designed for general-purpose TPC applications.
Strengthened core.
Optimised bending strength due to the use of ultra-fine grain substrates.

Application:

Especially for milling titanium and titanium alloys.

Note:

hmax: The values stated in the table are maximum values.
ae max: = 0.08 × D for TPC machining.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide milling cutter with more chip separators TPC, TiAlN, ⌀ e8 D<sub>C</sub>: 10mm

GARANT Master Titan solid carbide milling cutter with more chip separators TPC, TiAlN, ⌀ e8 DC: 10mm

Overhang length L1 incl. recess 30 mm 32 mm 32 mm 32 mm 30 mm 30 mm 30 mm
Coating TiAlN uncoated DLC TiAlN DLC DLC uncoated
Colour ring pink yellow yellow pink yellow yellow yellow
Through-coolant no no no no no yes no
Tool material Solid carbide Solid carbide solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 40 degrees 30 degrees 30 degrees 40 degrees 35 degrees 35 degrees 45 degrees
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart