• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter HPC, TiAlN, ⌀ DC: 3mm

Article no.: 203029 3

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overhang length L1 incl. recess 13 mm
Recess ⌀ D1 2.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.1 mm
Feed fz for slot milling in titanium > 850 N/mm2 0.012 mm
Feed fz for side milling in titanium > 850 N/mm2 0.015 mm
Colour ring pink
Type of product End / face mill

Identification & Classification

Article number 203029 3
EAN / GTIN 4045197991522
Manufacturer number 203029 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Specially ground with corner radii similar to torus cutters.

Application:

For milling titanium and titanium alloys, with very smooth cutting action for optimum tool life and top metal removal rate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart