• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter HPC 10 mm

Article no.: 203029 10

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.7 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in titanium > 850 N/mm2 0.034 mm
Feed fz for side milling in titanium > 850 N/mm2 0.042 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203029 10
EAN / GTIN 4045197991782
Manufacturer number 203029 10

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Specially ground with corner radii similar to torus cutters.

Application:

For milling titanium and titanium alloys, with very smooth cutting action for optimum tool life and top metal removal rate.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide milling cutter HPC 10 mm

GARANT Master Titan solid carbide milling cutter HPC 10 mm

Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling; 0,08×D 0.4×D for side milling; Full slot cutting depth 1×D Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D
Recess ⌀ D1 9.7 mm 9.7 mm 9.5 mm 9.5 mm 9.8 mm
Overall length L 72 mm 72 mm 72 mm 72 mm 72 mm
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Cutting edge ⌀ DC 10 mm 10 mm 10 mm 10 mm 10 mm
Flute length Lc 22 mm 22 mm 22 mm 22 mm 22 mm
No. of teeth Z 4 5 3 3 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart