{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Titan | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner rounding rv | 0.1 mm | |
Feed fz for slot milling in titanium > 850 N/mm2 | 0.022 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.026 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 203029 6 | |
EAN / GTIN | 4045197991768 | |
Manufacturer number | 203029 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Titan solid carbide milling cutter HPC 6 mm |
|||||
Overhang length L1 incl. recess | 20 mm | 20 mm | 19 mm | 19 mm | 19 mm |
Colour ring | pink | pink | yellow | yellow | yellow |
Through-coolant | no | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 40 degrees | 40 degrees | 35 degrees | 45 degrees | 42 degrees |
Machining strategy | HPC | HPC; TPC | HPC | HPC | HPC |