{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Titan | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 18 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner rounding rv | 0.1 mm | |
Feed fz for slot milling in titanium > 850 N/mm2 | 0.018 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.022 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 203029 5 | |
EAN / GTIN | 4045197991751 | |
Manufacturer number | 203029 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Titan solid carbide milling cutter HPC, TiAlN, ⌀ DC: 5mm |
|||||
Overall length L | 57 mm | 57 mm | 57 mm | ||
Through-coolant | no | no | no | no | no |
Standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 13 mm | 13 mm | 13 mm | ||
Helix angle | 40 degrees | 42 degrees | 42 degrees | ||
Tolerance nominal ⌀ | e8 | e8 | e8 | ||
Machining strategy | HPC | HPC | MTC | MTC | MTC |