{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Titan | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 54 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner rounding rv | 0.2 mm | |
Feed fz for slot milling in titanium > 850 N/mm2 | 0.06 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.08 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 203029 20 | |
EAN / GTIN | 4045197991812 | |
Manufacturer number | 203029 20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Titan solid carbide milling cutter HPC 20 mm |
|||||
Colour ring | pink | pink | yellow | yellow | yellow |
Through-coolant | no | no | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 4 | 5 | 4 | 3 | 3 |
Machining strategy | HPC | HPC; TPC | HPC | HPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner rounding rv | 0.2 mm | 0.3 mm | 0.5 mm | 0.5 mm | 0.5 mm |