• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill HPC, uncoated, ⌀ e8 DC: 20mm

Article no.: 205260 20

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6527
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 52 mm
Recess ⌀ D1 19 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner rounding rv 0.5 mm
Feed fz for slot milling in short-chipping aluminium 0.25 mm
Feed fz for side milling in short-chipping aluminium 0.28 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205260 20
EAN / GTIN 4062406122522
Manufacturer number 205260 20

Application Table

Aluminium
N
300
Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
PA 66
N
120
PEEK
N
100
Cu
N
80
CuZn
N
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill HPC, uncoated, ⌀ e8 D<sub>C</sub>: 20mm

Solid carbide roughing end mill HPC, uncoated, ⌀ e8 DC: 20mm

Overhang length L1 incl. recess 52 mm 52 mm 54 mm 54 mm 54 mm 52 mm 52 mm 52 mm 52 mm 74 mm
Recess ⌀ D1 19 mm 19 mm 19.8 mm 19.8 mm 19.5 mm 19.8 mm 19 mm 19 mm 19.8 mm 19.8 mm
Overall length L 104 mm 104 mm 104 mm 104 mm 104 mm 104 mm 104 mm 104 mm 104 mm 126 mm
Cutting edge ⌀ DC 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Flute length Lc 41 mm 41 mm 38 mm 38 mm 41 mm 41 mm 41 mm 41 mm 41 mm 41 mm
Tool material Solid carbide Solid carbide Solid carbide solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ e8 f8 d11 d11 e8 e8 e8 e8 e8 e8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart